3/8" Square Drive, 8mm Metric Socket, 6 Points, Square, 3/8" Drive

  • Mfr # OSMB-8MM23

  • Zoro # G8527640


product price:  $31.75
/ea

Key Features

Drive Size
3/8" Square
Size
8mm
Overall Length
50.8mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSMB-8MM23
Zoro #
G8527640
UPC #
697099408819
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
8mm
Overall Length
50.8mm
Drive End Diameter
15.9 mm
Hex Opening Size
8 mm

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
High Carbon Alloy Steel
Socket Type
Long Length Magnetic
Category Type
Impact Socket

Description

Heat Treated Socket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.