3/8" Square Drive, E8 SAE Socket, 3/8 Sq Dr E8 Torx 1-1/4" OAL
Mfr # TX-3108
Zoro # G6667530
product price: $18.29
/eaKey Features
Drive Size
3/8" Square
Size
E8
Overall Length
32mm
SAE or Metric
SAE
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX-3108
Zoro #
G6667530
UPC #
697099132639
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
E8
Overall Length
32mm
Drive End Diameter
3/4 in
Details
Item
Torx(R) Socket
SAE or Metric
SAE
Material
High Carbon Alloy Steel
Description
Torx(R) Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.