3/8" Square Drive Socket 12-Point, 10MM43-D
Mfr # 10MM43-D
Zoro # G7273913
product price: $25.99
/eaKey Features
Drive Size
3/8" Square
Overall Length
31.7mm
SAE or Metric
Metric
Number of Points
12
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10MM43-D
Zoro #
G7273913
UPC #
697099196358
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
10mm
Overall Length
31.7mm
Drive End Diameter
19.1 mm
Hex Opening Size
10 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
12
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Socket Type
Double Hex Thin Wall Standard Length
Description
Square Drive Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.