3/8" Square Drive Socket 12-Point, 15MM03-D
Mfr # 15MM03-D
Zoro # G8528009
product price: $33.59
/eaKey Features
Drive Size
3/8" Square
Overall Length
23.8mm
SAE or Metric
Metric
Number of Points
12
Socket Type
Double Hex Short Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15MM03-D
Zoro #
G8528009
UPC #
697099212928
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
15mm
Overall Length
23.8mm
Drive End Diameter
22.2 mm
Hex Opening Size
15 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
12
Socket Type
Double Hex Short Length
Category Type
Impact Socket
Material
High Carbon Alloy Steel
Description
Square Drive Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.