Zoro Homepage

3/8" Square Drive Socket 12-Point, 3518-D

  • Mfr # 3518-D

  • Zoro # G7257603


product price: $45.89
/ea
Sold in multiples of 12 for $550.68

Key Features

Drive Size
3/8" Square
Size
9/16"
Overall Length
2 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3518-D
Zoro #
G7257603
UPC #
697099268895
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
9/16"
Overall Length
2 in
Hex Opening Size
9/16 in
Drive End Diameter
13/16 in

Details

Item
Socket
SAE or Metric
SAE
Number of Points
12
Material
High Carbon Alloy Steel
Socket Type
Double Hex Thin Wall Long Length
Category Type
Impact Socket

Description

Square Drive Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.