3/8" Square Drive Socket 6-Point, 16MM23
Mfr # 16MM23
Zoro # G8531953
product price: $36.99
/eaKey Features
Drive Size
3/8" Square
Overall Length
50.8mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Long Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16MM23
Zoro #
G8531953
UPC #
697099219354
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
16mm
Overall Length
50.8mm
Drive End Diameter
23.8 mm
Hex Opening Size
16 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Long Length
Category Type
Impact Socket
Material
High Carbon Alloy Steel
Description
Square Drive Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.