Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Square Drive Socket 6-Point, FL-3116

  • Mfr # FL-3116

  • Zoro # G7260589


product price: $34.29
/ea
Sold in multiples of 12 for $411.48

Key Features

Drive Size
3/8" Square
Size
1/2"
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL-3116
Zoro #
G7260589
UPC #
697099029885
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
1/2"
Overall Length
1-1/2"
Drive End Diameter
13/16 in
Hex Opening Size
1/2 in

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Fast Lead Standard Length
Category Type
Impact Socket
Material
High Carbon Alloy Steel

Description

Fast Lead Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.