3/8" Square Drive Socket 6-Point, M-14MM03
Mfr # M-14MM03
Zoro # G7259563
product price: $60.79
/eaSold in multiples of 12 for $729.48
Key Features
Drive Size
3/8" Square
Overall Length
22.2mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Short Length Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-14MM03
Zoro #
G7259563
UPC #
697099063513
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
14mm
Overall Length
22.2mm
Hex Opening Size
14 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Short Length Magnetic
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.