3/8" Square Drive Socket 6-Point, MB-3314
Mfr # MB-3314
Zoro # G8533633
product price: $62.89
/eaSold in multiples of 12 for $754.68
Key Features
Drive Size
3/8" Square
Size
7/16"
Overall Length
3-1/2"
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-3314
Zoro #
G8533633
UPC #
697099072768
Country of Origin
United States
Dimensions
Drive Size
3/8" Square
Size
7/16"
Overall Length
3-1/2"
Drive End Diameter
3/4 in
Hex Opening Size
7/16 in
Details
Item
Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Extra Long Length Magnetic
Category Type
Impact Socket
Material
High Carbon Alloy Steel
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.