Zoro Homepage

3/8" Square Drive Socket w/ U-Guard Urethane Covered, 3/8" Drive, 11mm L

  • Mfr # UG-M-11MM13

  • Zoro # G7237610


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Size
11mm
Overall Length
32.5mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-M-11MM13
Zoro #
G7237610
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
11mm
Overall Length
32.5mm

Details

Item
Socket with U-Guard
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Socket Type
Magnetic
Material
Tool steel
Category Type
Impact Socket

Description

Socket with U-Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.