3/8" Square Drive Socket w/ U-Guard Urethane Covered, 3/8" Drive, 18mm Size
Mfr # UG-18MM23
Zoro # G7274178
product price: $102.99
/eaSold in multiples of 12 for $1,235.88
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Overall Length
51.6mm
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-18MM23
Zoro #
G7274178
UPC #
697099635291
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
18mm
Overall Length
51.6mm
Details
Item
Socket with U-Guard
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Category Type
Impact Socket
Socket Type
Non Magnetic
Material
Tool steel
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.