3/8" Square Drive Socket with U-Guard Urethane Covered, 3/8" Drive, 10mm L
Mfr # UG-M-10MME3
Zoro # G7256842
product price: $91.39
/eaSold in multiples of 12 for $1,096.68
Free Shipping & Returns
Key Features
Drive Size
3/8 in
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-M-10MME3
Zoro #
G7256842
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
10mm
Overall Length
32.5mm
Details
Item
Socket with U-Guard
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Category Type
Impact Socket
Socket Type
Magnetic
Material
Tool steel
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.