Zoro Homepage

3/8" Square Drive Socket with U-Guard Urethane Covered, 3/8" Drive, 11mm L

  • Mfr # UG-11MM23

  • Zoro # G7248783


product price: $94.29
/ea
Sold in multiples of 12 for $1,131.48
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Overall Length
51.6mm
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG-11MM23
Zoro #
G7248783
UPC #
697099634898
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
11mm
Overall Length
51.6mm

Details

Item
Socket with U-Guard
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Category Type
Impact Socket
Material
Tool steel
Socket Type
Non Magnetic

Description

Socket with U-Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.