3/8" Square Drive Socket with U-Guard Urethane Covered, 3/8" Drive, 18mm Size
Mfr # UG-18MM13
Zoro # G7237890
product price: $93.19
/eaSold in multiples of 12 for $1,118.28
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Overall Length
38.9mm
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-18MM13
Zoro #
G7237890
UPC #
697099635017
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
18mm
Overall Length
38.9mm
Details
Item
Socket with U-Guard
SAE or Metric
Metric
Number of Points
6
Finish
Urethane Covered
Category Type
Impact Socket
Material
Tool steel
Socket Type
Non Magnetic
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.