Zoro Homepage

7/16 in Drive Hex Insert Bit SAE 5/16 in Tip, 3 in L

  • Mfr # SZ-15-A-3

  • Zoro # G6945355


product price: $33.29
/ea

Key Features

Drive Size
7/16 in
Overall Length
3 in
Finish
Oiled
Tip Size
5/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-15-A-3
Zoro #
G6945355
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
7/16 in
Overall Length
3 in
Tip Size
5/16 in
Socket Depth
Standard
Size
5/16"
Bit Length
1-3/8"

Details

Item
Insert Bit
Finish
Oiled
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Hex Bit
Material
Alloy Steel
Number of Points
6
Bit Style
Hex
Drive Type
Hex
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

Insert Bit, Replaceable Insert No, Tip Size 5/16 in, Overall Length 3 in, Drive Size 7/16 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.