5/8" Square Drive, 18mm Metric Socket, Power 5/8" Drive, 18mm Sz, 88.9mm L
Mfr # SF-18MM36
Zoro # G7260692
product price:Â $56.95
/ea
Sold in multiples of 12 for $683.40
Key Features
Drive Size
5/8" Square
Size
18mm
Overall Length
89mm
SAE or Metric
Metric
Material
High Carbon Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SF-18MM36
Zoro #
G7260692
UPC #
697099114741
Country of Origin
United States
Dimensions
Drive Size
5/8" Square
Size
18mm
Overall Length
89mm
Drive End Diameter
31.8 mm
Hex Opening Size
18 mm
Details
Item
Socket
SAE or Metric
Metric
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Extra Long Length
Tether Ready
No
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.