Zoro Homepage

5/8" Square Drive, 19mm Metric Socket

  • Mfr # SF-19MM16

  • Zoro # G8533782


product price: $34.49
/ea
Sold in multiples of 12 for $413.88

Key Features

Drive Size
5/8" Square
Overall Length
48mm
SAE or Metric
Metric
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Standard Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-19MM16
Zoro #
G8533782
UPC #
697099114895
Country of Origin
United States

Dimensions

Drive Size
5/8" Square
Size
19mm
Overall Length
48mm
Hex Opening Size
19 mm
Drive End Diameter
31.8 mm

Details

Item
Socket
SAE or Metric
Metric
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Standard Length
Tether Ready
No

Description

Heat Treated Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.