5/8" Square Drive, 21mm Metric Socket
Mfr # SF-21MM16
Zoro # G8527762
product price: $34.99
/eaSold in multiples of 12 for $419.88
Key Features
Drive Size
5/8" Square
Overall Length
48mm
SAE or Metric
Metric
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-21MM16
Zoro #
G8527762
UPC #
697099115052
Country of Origin
United States
Dimensions
Drive Size
5/8" Square
Size
21mm
Overall Length
48mm
Hex Opening Size
21 mm
Drive End Diameter
31.8 mm
Details
Item
Socket
SAE or Metric
Metric
Material
High Carbon Alloy Steel
Socket Type
Surface Drive Standard Length
Tether Ready
No
Product Type
Heat Treated Socket
Tether Status
Not Tether Capable
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.