5/8" Square Drive Socket 6, Square, 5/8" Drive
Mfr # 18MM16
Zoro # G7265227
product price: $35.19
/eaSold in multiples of 12 for $422.28
Key Features
Drive Size
5/8" Square
Overall Length
48mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18MM16
Zoro #
G7265227
UPC #
697099220985
Country of Origin
United States
Dimensions
Drive Size
5/8" Square
Size
18mm
Overall Length
48mm
Hex Opening Size
18 mm
Drive End Diameter
31.8 mm
Details
Item
Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length
Material
High Carbon Alloy Steel
Category Type
Impact Socket
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.