Zoro Homepage

8In Extension

  • Mfr # EX-250-B-8

  • Zoro # G0587730


product price: $18.79
/ea

Key Features

SAE or Metric
SAE
Output Drive Type
Hex, Square
Number of Points
4, 6
For Use With
Industrial Fastening Application, High-Use Frequency
Output Drive Size
1/4" M x 1/4" M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-250-B-8
Zoro #
G0587730
UPC #
-
Country of Origin
United States

Dimensions

Output Drive Size
1/4" M x 1/4" M
Hex Drive Size
1/4 in

Details

Item
Power Drive Adapter
SAE or Metric
SAE
Output Drive Type
Hex, Square
Number of Points
4, 6
For Use With
Industrial Fastening Application, High-Use Frequency

Description

8In Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.