Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Hex Socket Bit Metric 8mm Tip, 2 1/2 in L

  • Mfr # SZ-5-7-8MM

  • Zoro # G7317721


product price: $27.29
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 1/2 in
Finish
Oiled
Tip Size
8mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-5-7-8MM
Zoro #
G7317721
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
2 1/2 in
Tip Size
8mm
Socket Depth
Standard
Insert Length
1 3/8 in
Size
8mm
Bit Length
7/8"
Hex Size
8 mm

Details

Item
Socket Bit
Finish
Oiled
SAE or Metric
Metric
Bit Style
Hex
Material
Alloy Steel
Number of Points
6
Category Type
Socket Bits
Socket Type
Hex Bit
Features
With Square Drive Adapaters
Drive Type
Square
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit, Insert Length 1 3/8 in, Replaceable Insert No, Tip Size 8mm, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.