Zoro Homepage

Adapter, 10mm Male Hex Dr 9.5mm Sq 26mm

  • Mfr # A-3-10MM

  • Zoro # G6674707


product price: $35.95
/ea

Key Features

Output Drive Size
3/8" M x 10" M
Output Drive Type
Square, Hex
SAE or Metric
Metric
Number of Points
4, 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3-10MM
Zoro #
G6674707
UPC #
697099000662
Country of Origin
United States

Dimensions

Output Drive Size
3/8" M x 10" M

Details

Item
Socket and Ratchet Wrench Adapter
Output Drive Type
Square, Hex
SAE or Metric
Metric
Number of Points
4, 6

Description

Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.