Adapter, 1/4 Male Hex Dr 1/4 Sq 1" OAL
Mfr # A-108
Zoro # G6673051
product price: $21.69
/eaKey Features
SAE or Metric
SAE
Number of Points
4, 6
Output Drive Size
1/4" M x 1/4" M
Output Drive Type
Square, Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-108
Zoro #
G6673051
UPC #
697099000303
Country of Origin
United States
Dimensions
Output Drive Size
1/4" M x 1/4" M
Details
Item
Socket and Ratchet Wrench Adapter
SAE or Metric
SAE
Number of Points
4, 6
Output Drive Type
Square, Hex
Description
Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.