Zoro Homepage

Adapter, 3/4 Sq Dr 1/2 Sq 3" OAL

  • Mfr # EX-510-3

  • Zoro # G6669892


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Number of Points
4, 4
Output Drive Type
Square
SAE or Metric
SAE
Output Drive Size
3/4" F x 1/2" M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-510-3
Zoro #
G6669892
UPC #
697099024835
Country of Origin
United States

Dimensions

Output Drive Size
3/4" F x 1/2" M

Details

Item
Adapter
Number of Points
4, 4
Output Drive Type
Square
SAE or Metric
SAE

Description

Socket Adaptor Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.