Zoro Homepage

Adapter, Cvrd 3/8 Sq Dr 1/4 Sq 1-1/4" OAL

  • Mfr # NC-EX-254

  • Zoro # G6675440


product price: $156.99
/ea
Sold in multiples of 12 for $1,883.88
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Points
4, 4
Output Drive Type
Male Square
Drive Type
Female Square
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-EX-254
Zoro #
G6675440
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8"
Output Drive Size
1/4"

Details

Item
Adapter
Number of Points
4, 4
Output Drive Type
Male Square
Drive Type
Female Square
SAE or Metric
SAE

Description

U-Guard Socket Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.