Shop APEX TOOL GROUP
See all product information
Create Account
Apex Adapter Qck Chng 3/8 Female Chuck
- Mfr # QR-308
- Zoro # G0587819
product price:Â
$
75.95
/ea
Key Features
Output Drive Type
Female Square
SAE or Metric
SAE
Number of Points
4
Output Drive Size
3/8"
Hex Opening Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QR-308
- Zoro #
- G0587819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Output Drive Size
- 3/8"
- Hex Opening Size
- 1/4 in
- Body Diameter
- 3/4 in
Details
- Item
- Quick Releasing Chuck
- Output Drive Type
- Female Square
- SAE or Metric
- SAE
- Number of Points
- 4
Description
Apex Adapter Qck Chng 3/8 Female Chuck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.