Wheel Torque Sockets, 1/2"
- Mfr # 40012
- Zoro # G2178002
product price:Â
$
92.65
/ea
Key Features
Overall Length
10.63 In
Includes
Carrying Case
Socket Size
1/2"
Duty Level
Heavy Duty
Type
Blow Molded w/Removable Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40012
- Zoro #
- G2178002
- UPC #
- 874015006544
- Country of Origin
- Taiwan, Province of China
- Item
- Wheel Torque Sockets
- Includes
- Carrying Case
- Duty Level
- Heavy Duty
- Type
- Blow Molded w/Removable Lid
- Material
- Steel
- Standards
- U.S. Government Federal Specification GGG-W-00686C
- Torque Rating
- 65, 80, 100, 120, 140 ft-lbs
- Color
- Aqua, Blue, Gray, White, Yellow
- Number of Pieces
- 5
- Working Torque (Newton Meter)
- 88.1 N-m, 108.5 N-m, 135.6 N-m, 162.7 N-m, 189.8 N-m
- Socket Type
- Torque Limiting Extension Kit
- Working Torque
- 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb
- Shell Material
- Steel
- Wire Color
- Aqua, Blue, Gray, White, Yellow
Dimensions
- Overall Length
- 10.63 In
- Socket Size
- 1/2"
- Drive Size
- 1/2 in
- Size
- 1/2 in
- Length
- 11 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Description
Wheel Torque Sockets, Socket Type Torque Limiting Extension Kit, Drive Size 1/2 in, Color Aqua, Blue, Gray, White, Yellow, Working Torque 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb, Working Torque (Newton Meter) 88.1 N-m, 108.5 N-m, 135.6 N-m, 162.7 N-m, 189.8 N-m, Material Steel, Overall Length 11 in, Size 1/2 in, Includes Carrying Case, Number of Pieces 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.