Apex Bit Torx 5

  • Mfr # 440-TX-05X

  • Zoro # G4527321


product price:  $19.75
/ea

Key Features

Bit Style
Torx(R)
Overall Length
1"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440-TX-05X
Zoro #
G4527321
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1"
Shank Size
1/4"
Point Size
T5
Driver Size
T-05

Details

Item
Apex Bit Torx 5
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

This Apex 440-TX-05X 1" Hex Bit Torx 5 is the ideal tool for all your fastening needs. The hex shank allows you to use this torx bit in a socket wrench or drill driver. It has a T5 point size and an overall length of 1". This bit is made with SAE measurements, making it compatible with all screwdrivers. If you are looking for the perfect accessory to add to your tools, then this Apex Bit Torx 5 is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.