Chrome Plated Adjustable Wrench, 3" Jaw

  • Mfr # C711H

  • Zoro # G7039650


product price: $47.39
/ea

Key Features

Overall Length
11"
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
Strong I-Beam Handle Construction, Steel Handle Naturally Absorbs Shock, For Toughness And Durability, Resists Rust Or Corrosion
Jaw Capacity
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C711H
Zoro #
G7039650
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11"

Details

Item
Chrome Plated Adjustable Wrench,3" Jaw
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
Strong I-Beam Handle Construction, Steel Handle Naturally Absorbs Shock, For Toughness And Durability, Resists Rust Or Corrosion
Jaw Capacity
3"

Description

Chrome Plated Adjustable Wrench,3" Jaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.