Bit 1/4 Hex Drv Insert 04
Mfr # 445-2-15X
Zoro # G3621390
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Bit Style
Slotted
Overall Length
1-1/2"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
445-2-15X
Zoro #
G3621390
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Hex Shank Size
1/4"
Point Size
0.40"
Shank Size
1/4"
Blade Thickness
0.040 in
Body Diameter
7/32 in
Details
Item
Insert Bit
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
Fastening Tool Item
Insert Bit
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.