Bit 1/4 Hex Drv Insert No6 T
Mfr # 440-TX-06X
Zoro # G4562227
product price:Â $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Bit Style
Torx(R)
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
440-TX-06X
Zoro #
G4562227
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#6
Shank Size
1/4"
Point Size
T6
Driver Size
T-06
Details
Item
Bit 1/4 Hex Drv Insert No6 T
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Insert Bit
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Description
Bit 1/4 Hex Drv Insert No6 T, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.