Bit 1/4 Hex Drv Insert No9 T
Mfr # 440-TX-09X
Zoro # G4562190
product price: $4.39
/eaSold in multiples of 3 for $13.17
Key Features
Bit Style
Torx(R)
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-TX-09X
Zoro #
G4562190
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#9
Shank Size
1/4"
Point Size
T9
Driver Size
T-09
Details
Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Socket Bit
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.