Bit 1/4 Hex Drv Power No1 Phillips
Mfr # 491-CX
Zoro # G3621591
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Bit Style
Phillips
Overall Length
6"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
491-CX
Zoro #
G3621591
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#1
Shank Size
1/4"
Point Size
#1
Drive Size
1/4 in
Body Dia.
3/16 in
Details
Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
For Use With
Quick-Release (QR Series) Chucks
Drive Type
Hex
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.