Bit 1/4 Hex Drv Power No2 Ph
Mfr # 492-ACR2X
Zoro # G4562035
product price:Â $3.19
/ea
Sold in multiples of 4 for $12.76
Key Features
Bit Style
Phillips
Overall Length
1-15/16"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
492-ACR2X
Zoro #
G4562035
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-15/16"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#2
Shank Size
1/4"
Point Size
#2
Body Dia.
1/4 in
Drive Size
1/4 in
Details
Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
For Use With
Driving Screws and Fasteners with Hand Tools, Corded Power Tools, Cordless Power Tools, Pneumatic Tools
Fastening Tool Item
Socket Bit
Drive Type
Hex
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.