Shop APEX TOOL GROUP
See all product information
Create Account
Bit 1/4 Hex Drv Power No.3. Tri-Wing
- Mfr # TW-3
- Zoro # G4562148
product price:Â
$
9.95
/ea
Key Features
Bit Style
Tri-Wing
Overall Length
1-1/4"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW-3
- Zoro #
- G4562148
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/4"
- Hex Shank Size
- 1/4"
- Fastening Tool Tip Size
- #3
- Shank Size
- 1/4"
- Point Size
- #3
Details
- Item
- Bit 1/4 Hex Drv Power No.3. Tri-Wing
- Bit Style
- Tri-Wing
- SAE or Metric
- SAE
- Shank Style
- Hex Power Drive
- Replaceable Insert
- No
- Replaceable Insert Capable
- Fixed Insert
Description
Bit 1/4 Hex Drv Power No.3. Tri-Wing, Replaceable Insert No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.