Punch & Chisel Kit, 12 Piece
- Mfr # 88
- Zoro # G610934914
product price:Â
$
43.19
/ea
Key Features
Material
Steel
Number of Pieces
12
Includes
Center Punch: 1/4, Cold Chisel: 5/16, 5/8, 3/4, Pin Punch: 1/16, 1/8, 5/32, 3/16, 1/4, 5/16, Prick Punch: 3/8, Scratch Awl: 7
Set Type
Punch and Chisel Set
Types Included
Center Punch, Cold Chisel, Pin Punch, Prick Punch, Scratch Aw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88
- Zoro #
- G610934914
- UPC #
- 018371501149
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in, 4 1/2 in, 5 1/4 in, 5 1/2 in, 6 in, 6 1/2 in, 7 in, 7 1/4 in
- Tip Size
- 1/8 in, 1/4 in, 3/8 in
- Punch Taper Length
- 3/4 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 in
- Blade Width
- 1/8 in, 1/4 in, 3/8 in, 5/8 in, 3/4 in
- Wire Rope Length
- 4 in, 4 1/2 in, 5 1/4 in, 5 1/2 in, 6 in, 6 1/2 in, 7 in, 7 1/4 in
- Length
- 4 in, 4 1/2 in, 5 1/4 in, 5 1/2 in, 6 in, 6 1/2 in, 7 in, 7 1/4 in
Details
- Item
- Punch and Chisel Kit
- Material
- Steel
- Number of Pieces
- 12
- Includes
- Center Punch: 1/4, Cold Chisel: 5/16, 5/8, 3/4, Pin Punch: 1/16, 1/8, 5/32, 3/16, 1/4, 5/16, Prick Punch: 3/8, Scratch Awl: 7
- Set Type
- Punch and Chisel Set
- Types Included
- Center Punch, Cold Chisel, Pin Punch, Prick Punch, Scratch Aw
- Includes Handle
- No
- Measurement Type
- SAE
- Blade Tip Shape
- Angled, Pointed, Straight
- Tether Ready
- No
- Includes Handguard
- No
- Chisel Type
- Cold Chisel
- Material Applications
- Metal
- Container Type
- Clambshell
- Non-Sparking
- No
- Shell Material
- Steel
Description
Punch and Chisel Kit, Set Type Punch and Chisel Set, Types Included Center Punch, Cold Chisel, Pin Punch, Prick Punch, Scratch Aw, Number of Pieces 12, Blade Tip Shape Angled, Pointed, Straight, Blade Width 1/8 in, 1/4 in, 3/8 in, 5/8 in, 3/4 in, Includes Handle No, Chisel Type Cold Chisel, Includes Handguard No, Material Applications Metal, Overall Length 4 in, 4 1/2 in, 5 1/4 in, 5 1/2 in, 6 in, 6 1/2 in, 7 in, 7 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.