Bit 1/4 Hex Insert Pozidriv Point
Mfr # 440-3-PZDX
Zoro # G7657630
product price: $2.19
/eaSold in multiples of 5 for $10.95
Key Features
Bit Style
Pozi
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Point Size
#3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-3-PZDX
Zoro #
G7657630
UPC #
697099276210
Country of Origin
United States
Dimensions
Hex Shank Size
1/4"
Point Size
#3
Drive Size
1/4 in
Details
Item
Insert Bit
Bit Style
Pozi
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Drive Type
Hex Insert
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.