Bit, 3/8 F Sq Srv Dr T50 Torx 1-5/8" 41mm
Mfr # 834-TX50-1.62
Zoro # G6665920
product price: $46.39
/eaSold in multiples of 12 for $556.68
Key Features
SAE or Metric
SAE
Output Drive Size
3/8" T-50
Number of Points
4
Output Drive Type
Female Square
For Use With
Torx Plus Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
834-TX50-1.62
Zoro #
G6665920
UPC #
697099363163
Country of Origin
United States
Dimensions
Output Drive Size
3/8" T-50
Driver Size
T-50
Body Diameter
0.373 in
Details
Item
Service Drive Torx Bits
SAE or Metric
SAE
Number of Points
4
Output Drive Type
Female Square
For Use With
Torx Plus Fasteners
Description
Torx(R) Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.