Zoro Homepage

Bit 5/16 Hex Drv Insert No40

  • Mfr # 480-TX-40X

  • Zoro # G4561840


product price: $4.19
/ea

Key Features

Bit Style
Torx(R)
Overall Length
1-1/14"
Hex Shank Size
5/16"
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-TX-40X
Zoro #
G4561840
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/14"
Hex Shank Size
5/16"
Fastening Tool Tip Size
#40
Point Size
T40
Shank Size
5/16"
Driver Size
T-40

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Socket Bit

Description

Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.