Zoro Homepage

Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm

  • Mfr # 315-6MM

  • Zoro # G6665710


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Bit Style
Hex
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Nutsetter Hex Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-6MM
Zoro #
G6665710
UPC #
697099259893
Country of Origin
United States

Dimensions

Nutsetter Hex Size
6 mm

Details

Item
Driver Bit
Bit Style
Hex
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.