Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit, 5/16 Hex Ins T50 Tx 1-1/4" 32mm OAL

  • Mfr # 480-TX-50-H

  • Zoro # G6666812


product price: $10.79
/ea

Key Features

Bit Style
Hex
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Driver Size
T-50-H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-TX-50-H
Zoro #
G6666812
UPC #
697099279457
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"
Driver Size
T-50-H

Details

Item
Torx Bit
Bit Style
Hex
SAE or Metric
SAE, Metric

Description

Torx Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.