Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 1/4", 1/2", 2-5/8"
- Mfr # M-858
- Zoro # G7569344
product price:Â
$
48.15
/ea
Key Features
Overall Length
2-5/8"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-858
- Zoro #
- G7569344
- UPC #
- 697099634423
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-5/8"
- Drive Size
- 1/4 in
- Shank Size
- 1/2 in
- Overall Bit Length
- 2 5/8 in
- Hex Shank Size
- 1/2 in
- Bit Length
- 2 3/4 in
- Wire Rope Length
- 2-5/8"
- Length
- 2-5/8"
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/2 in, Shank Style Square, Overall Bit Length 2 5/8 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1
Restrictions
Hazardous material