Shop JW WINCO
See all product information
Create Account
Horizontal Acting Toggle Clamp, 168 mm
- Mfr # 820-130-MC-NI
- Zoro # G223939313
product price:Â
$
48.15
/ea
Key Features
Height Under Arm
30.5 mm
Overall Length
168 mm
Arm Style
U-Bar
Spindle Material
Stainless Steel
Mounting Holes Center to Center - Long Side
28.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 820-130-MC-NI
- Zoro #
- G223939313
- UPC #
- 664423615380
- Country of Origin
- Italy
Dimensions
- Height Under Arm
- 30.5 mm
- Overall Length
- 168 mm
- Overall Depth
- 51 mm
- Overall Width
- 40 mm
- Arm Length
- 64 mm
- Spindle Thread Size
- M6
- Wire Rope Length
- 168 mm
- Length
- 168 mm
Details
- Arm Style
- U-Bar
- Spindle Material
- Stainless Steel
- Mounting Holes Center to Center - Long Side
- 28.4 mm
- Body Material
- Stainless Steel
- Handle Color
- Red
- Base Mounting Style
- Flange
- Holding Capacity - Maximum
- 1,000 N
- Handle Orientation
- Horizontal
- Application
- Specific Clamping Screw
- Accommodates Workpiece Variation
- No
- Tip Material
- Rubber
- Clamping Force
- 225 lb
- Includes
- (2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip
- Item
- Horizontal Acting Toggle Clamp
- Clamp Arm Opening Angle
- 90 Degrees
- Handle Material
- Plastic
Description
Horizontal Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 1,000 N, Arm Style U-Bar, Tip Material Rubber, Clamp Arm Opening Angle 90 Degrees , Arm Length 64 mm, Height Under Arm 30.5 mm, Accommodates Workpiece Variation No, Application Specific Clamping Screw, Body Material Stainless Steel, Clamping Force 225 lb, Handle Color Red, Handle Material Plastic, Includes (2) Flanged Washers, GN 708.1 Spindle Assembly, Neoprene Rubber Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.