Shop APEX TOOL GROUP
See all product information
Create Account
Bit Holder, 1/4", 5/16", 3"
- Mfr # M-630-1PK
- Zoro # G7481232
product price:Â
$
47.15
/ea
Key Features
Bit Style
Hex
Overall Length
3"
Hex Shank Size
5/16 in
Shank Style
Hex Power Drive
Overall Bit Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-630-1PK
- Zoro #
- G7481232
- UPC #
- 697099637400
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3"
- Hex Shank Size
- 5/16 in
- Overall Bit Length
- 3 in
- Fastening Tool Tip Size
- 1/4 in
- Shank Size
- 5/16 in
- Drive Size
- 1/4 in
- Bit Length
- 3 in
- Wire Rope Length
- 3"
- Length
- 3"
Description
This Apex M-630-1PK Bit Holder has hex power drive shank, which allows you to use it with a power drill. It also has 1/4" and 5/16" fastening tool tip sizes. The bit holder has a hex shank size of 5/16", which is compatible with power drills. This product comes in a pack of one, containing three bit holders that are 3 inches long each. Each bit holder is made of steel and features a hex shank size of 5/16". You will be able to get the job done faster when you have this Apex M-630-1PK Bit Holder at your disposal.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.