Shop GENIUS TOOLS
Create Account
1/2in Dr. M5 Surface Bit Socket 55mmL
- Mfr # 408+9005
- Zoro # G423581060
product price:Â
$
7.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+9005
- Zoro #
- G423581060
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M4 Size 1/2 Inch Drive 80mm Length Durable Construction - 408+9005 Surface Bit Socket This 1/2in drive surface bit socket is built for consistent engagement and dependable torque transfer when working with M4 fasteners. The 80mm length helps reach recessed hardware while keeping the bit stable under load. Designed for professional technicians, it focuses on durability, clear identification, and a secure, interchangeable bit socket connection for repeatable results in day-to-day service work. Key Benefits 1/2in drive surface bit socket supports secure engagement and efficient torque transfer. 80mm overall length improves access to recessed fasteners and tight clearances. High-speed steel construction delivers strength, wear resistance, and long service life. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings provide fast, permanent identification for better tool organization. Meets or exceeds ANSI standards for quality expectations in professional hand tools. Built to handle routine heavy use, this bit socket balances reach, durability, and easy identification in one compact tool. Its securely attached, interchangeable design supports reliable daily workflow, while high-speed steel and anti-corrosion properties help it stay dependable over time in professional tool storage and service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.