Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit, Holder, 3/8 Female Sq Dr for 5/16 Hex

  • Mfr # 835

  • Zoro # G6664782


product price: $9.69
/ea

Key Features

Overall Length
1-1/2"
Number of Pieces
1
Measurement Type
SAE
Drive Size
5/16"
Drive Type
Female Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835
Zoro #
G6664782
UPC #
697099303701
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Drive Size
5/16"
Shank Size
3/8"

Details

Item
Driver Bit
Number of Pieces
1
Measurement Type
SAE
Drive Type
Female Square
Bit Style
Bit Holder
Material
Proprietary Steel
SAE or Metric
SAE

Description

Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.