Bit Holder, 5/16", 3/8", 1-1/2"

  • Mfr # 835PT-1PK

  • Zoro # G7448664


product price:  $10.89
/ea

Key Features

Bit Style
Hex
Overall Length
1-1/2"
Hex Shank Size
3/8 in
Shank Style
Square
Overall Bit Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
835PT-1PK
Zoro #
G7448664
UPC #
697099303701
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Hex Shank Size
3/8 in
Overall Bit Length
1 1/2 in
Fastening Tool Tip Size
5/16 in
Drive Size
5/16 in
Shank Size
3/8 in
Bit Length
1 1/2 in

Details

Item
Bit Holder
Bit Style
Hex
Shank Style
Square
Material
Steel
Fastening Tool Item
Bit Holder
Bit Retainer Type
Retaining Ring
Magnetic/Nonmagnetic
Nonmagnetic
Impact Rated
Not Impact Rated
Number of Pieces
1
Application - Tools
Power
Fastening Tool Material
Steel
Bit Holder Drive Type
Hex
Drive Type
Hex
Application
Driving Screws
Shank Shape
Square
Product Type
Bit Holder
For Tool Type
Power
Magnetized Tip
Nonmagnetic

Description

Bit Holder, Application - Tools Power, Drive Size 5/16 in, Bit Holder Drive Type Hex, Hex Shank Size 3/8 in, Shank Style Square, Overall Bit Length 1 1/2 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.