Bit Holder with Cover
Mfr # UG-M-490-8
Zoro # G8533548
product price: $126.99
/eaSold in multiples of 25 for $3,174.75
Free Shipping & Returns
Key Features
Overall Length
8.59"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
Male Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG-M-490-8
Zoro #
G8533548
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8.59"
Drive Size
1/4"
Shank Size
1/4"
Nutsetter Hex Size
1/4 in
Details
Item
Bit Holder
Number of Pieces
1
Measurement Type
SAE
Drive Type
Male Hex
Bit Style
Magnetic Bit Holder
SAE or Metric
SAE
Description
Bit Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.