Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Carrier, Silver, Single, 49-1/8" W

  • Mfr # ACC-550

  • Zoro # G3154340


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Features
Ample Tie-Down Points to Secure Cargo, Slatted Design
Weather Resistant
Yes
Overall Depth
22 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC-550
Zoro #
G3154340
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
22 5/8 in
Overall Width
49 1/8 in
Overall Height
4 3/4 in
Compatible Hitch Size
2 in
Overall Length
22 5/8 in

Details

Color
Silver
Body Material
Aluminum
Features
Ample Tie-Down Points to Secure Cargo, Slatted Design
Weather Resistant
Yes
Storage Capacity
8.8 cu ft
Item
Cargo Carrier
Compatible Hitch Class
III, IV
Includes Ramp
Ramp Not Included
Resistance Properties
Weather-Resistant
Foldability
Not Foldable
Lid Type
Single
Lid Material
Aluminum

Description

When you are planning to go on a road trip, this Apex ACC-550 Cargo Carrier is the perfect addition to your vehicle. The aluminum design ensures that it will not rust or corrode over time. Designed with slatted sides, the cargo carrier has ample tie-down points for securing your luggage and other items. This silver truck box has an overall depth of 22 5/8 in., width of 49 1/8 in., and height of 4 3/4 in. It is made from aluminum so it will not rust or corrode even after years of use. It also features a weather resistant design so you can be sure your belongings are safe inside no matter what the weather conditions are like outside. When you want to ensure that your luggage stays safe while travelling, this Apex ACC-550 Cargo Carrier is the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.