Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Carrier, Silver, Single/Drop Door, Overall Width: 48 in

  • Mfr # ACC500-DLX

  • Zoro # G3154946


product price: $451.13
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Includes
Anti-Rattle Threaded 5/8 in Hitch Pin
Features
Folds Up Against Vehicle for Storage
Storage Capacity
8 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC500-DLX
Zoro #
G3154946
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 1/2 in
Overall Depth
27 3/4 in
Overall Width
48 in
Compatible Hitch Size
2 in
Ramp Length
47 in
Overall Length
27 3/4 in

Details

Color
Silver
Body Material
Aluminum
Includes
Anti-Rattle Threaded 5/8 in Hitch Pin
Features
Folds Up Against Vehicle for Storage
Storage Capacity
8 cu ft
Weather Resistant
Yes
Item
Cargo Carrier
Load Capacity
500 lb
Resistance Properties
Weather-Resistant
Foldability
Foldable
Includes Ramp
Ramp Included
Compatible Hitch Class
III, IV
Lid Type
Single/Drop Door
Lid Material
Aluminum

Description

This Apex ACC500-DLX Cargo Carrier is a must-have for anyone who needs to transport items from one place to another. This cargo carrier has an overall width of 48 in., which makes it easy to load and unload your items. The aluminum body and lid provide weather resistance, while the silver color gives this truck box a stylish look. It also features a single/drop door, so you can access the contents of the cargo carrier without having to remove the entire lid. The Apex ACC500-DLX Cargo Carrier is a great choice for people looking for a stylish way to carry their belongings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.